Beli heat stress monitor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Heat Stress Monitor
    Mulai

    Rp8.999.900

    Extech Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 41113607
    • Application: Construction; Outdoor; Sporting Events
    • Audible Alarm: Yes
    • Auto Shut-Off: Yes
    • Backlit Screen: Yes
    • Battery Runtime (hour): 200
    • Battery Type: (1) 9V
    • Black Globe Diameter (inch): 2
    • Black Globe Temperature Accuracy (°C): ±0.6
    • Black Globe Temperature Accuracy (°F): ±1.1
    • Black Globe Temperature Range (°C): 0 to 80
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: EXTECH
    • Data Hold: Yes
    • Data Logging: Yes
    • Display Screen Height (inch): 1.42
    • Display Screen Type: LCD with LED Backlight
    • Display Screen Width (inch): 2.05
    • Heat Index Temperature Accuracy (°C): 1
    • Heat Index Temperature Accuracy (°F): ±1.8
    • Heat Index Temperature Range (°C): 0 to 59
    • Heat Index Temperature Range (°F): 32 to 138
    • Humidity Accuracy: ±3%
    • Humidity Range: 1% to 99%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: AC Adaptor; Carrying Case
    • Includes AC Adapter: Yes
    • Includes Batteries: Yes
    • Includes Case: Yes
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: No
    • Low battery indicator: Yes
    • Manufacturer Part Number: HT200
    • Maximum Accuracy (%): ±1.5
    • Memory Storage Capacity: 50 Readings
    • Meter Type: Black Globe
    • Operating Humidity Range: Greater Than 95%
    • Operating Temperature Range (°C): 0 to 50
    • Overall Depth (inch): 11.81 in
    • Overall Height (inch): 1.97 in
    • Overall Width (inch): 2.76
    • RH Range (%RH): 1 to 99
    • Sampling Rate (s): 1 per
    • Sensor Type: Black Globe Sensor; Temperature and Humidity Sensor
    • Size (inch): 1.97 in x 2.76 in x 11.81 in
    • Step Accuracy (°): 0.8
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 7.8
    • Wet Bulb Globe Temperature Accuracy: 1; 1.5
    • Wet Bulb Globe Temperature Accuracy (°F): ±1.8; ±2.7
    • Wet Bulb Globe Temperature Range (°C): 0 to 56; 0 to 59
    • Wet Bulb Globe Temperature Range (°F): 32 to 132; 32 to 138
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  2. REED INSTRUMENTS Heat Stress Monitor LCD
    Mulai

    Rp17.999.900

    REED INSTRUMENTS Heat Stress Monitor LCD
    atribut:
    • UNSPSC: 41113607
  3. TRIPLETT Heat Stress Monitor
    Mulai

    Rp2.299.900

    TRIPLETT Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 31160000
    • Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
    • Audible Alarm: Yes
    • Backlit Screen: No
    • Battery Runtime (hour): 300
    • Battery Type: (2) AAA Batteries
    • Black Globe Diameter (inch): 1.6
    • Black Globe Temperature Accuracy: ±2%
    • Black Globe Temperature Range (°C): 0 to 70
    • Black Globe Temperature Range (°F): 32 to 158
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: TRIPLETT
    • Data Update Frequency (s): 20
    • Digit Height (inch): 1/2 in
    • Display Screen Height (inch): 1.6
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.5
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1
    • Heat Index Temperature Range (°C): 0 to 60
    • Heat Index Temperature Range (°F): 32 to 140
    • Heat Index Temperature Resolution (°F): 0.1
    • Housing Color: White
    • Housing Material: Plastic
    • Humidity Accuracy: ±5%
    • Humidity Range: 0.1% to 99.9%
    • Humidity Resolution: 0.1 %
    • Includes: (2) AAA Batteries; Arm Strap
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: Yes
    • Low battery indicator: Yes
    • Manufacturer Part Number: HS10
    • Maximum Number of Alarms: 3
    • Meter Type: Black Globe
    • Mounting Type: Tripod Mount; Wall
    • Number of Digits: 4
    • Operating Humidity Range: 1% to 80%
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 0.9 in
    • Overall Height (inch): 2.8 in
    • Overall Width (inch): 2.4
    • Response Time (s): 20
    • Sampling Rate (s): 20
    • Sensor Material: Plastic
    • Sensor Type: Temperature and Relative Humidity Sensor
    • Size (inch): 2.8 in x 2.4 in x 0.9 in
    • Temperature Accuracy (°C): 0.6
    • Temperature Accuracy (°F): ±1
    • Temperature Display Units: °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.2
    • Wet Bulb Globe Temperature Accuracy: ±2%
    • Wet Bulb Globe Temperature Range (°C): 0 to 50
    • Wet Bulb Globe Temperature Range (°F): 32 to 122
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  4. General Heat Stress Monitor
    Mulai

    Rp4.599.900

    General Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • Audible Alarm: Yes
    • Automatic Shutdown Time (minute): Yes (20)
    • Brand: GENERAL
    • Data Logging: Yes
    • Display Screen Type: LCD
    • Humidity Accuracy: ±3%
    • IP/NEMA Rating: Not Rated
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • RH Range (%RH): 0 to 100
    • Response Time (s): 15
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  5. REED INSTRUMENTS Heat Stress Monitor
    Mulai

    Rp5.899.900

    REED INSTRUMENTS Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 41113607
    • Application: Schools; Sporting Events; Work Environments
    • Audible Alarm: Yes
    • Automatic Shutdown Time (minute): Yes (15)
    • Backlit Screen: Yes
    • Battery Type: (4) AAA
    • Black Globe Diameter (inch): 2
    • Black Globe Temperature Accuracy (°C): ±0.6
    • Black Globe Temperature Accuracy (°F): ±1.1
    • Black Globe Temperature Range (°F): 32 to 176
    • Brand: REED INSTRUMENTS
    • Data Hold: Yes
    • Data Logging: No
    • Display Screen Type: LCD
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1.1
    • Heat Index Temperature Range (°C): 0 to 50
    • Heat Index Temperature Range (°F): 32 to 122
    • Humidity Accuracy: ±3%
    • Humidity Range: 5% to 95%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: No
    • Low battery indicator: Yes
    • Manufacturer Part Number: R6200
    • Maximum Accuracy (%): ±1.1
    • Memory Storage Capacity: 99 Readings
    • Meter Type: Black Globe
    • Mounting Type: Tripod
    • Operating Humidity Range: Greater Than 80%
    • Operating Temperature Range (°F): 32 to 122
    • RH Range (%RH): 5 to 95
    • Response Time (s): 1
    • Sensor Type: Black Globe Sensor; Temperature and Humidity Sensor
    • Step Accuracy (°): ±0.6
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 4.8
    • Wet Bulb Globe Temperature Accuracy: ±1.5; ±2
    • Wet Bulb Globe Temperature Accuracy (°F): ±2.7; ±3.6
    • Wet Bulb Globe Temperature Range (°C): 15 to 56; 15 to 59
    • Wet Bulb Globe Temperature Range (°F): 59 to 132.8; 59 to 138.2
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  6. Lutron Thermometer/HEAT INDEX WBGT METER
    BARU
    Mulai

    Rp3.999.900

    Lutron Thermometer/HEAT INDEX WBGT METER
    Deskripsi:
    HEAT INDEX WBGT METERModel : WBGT-2010SD- WBGT (wet-bulb globe temperature) was developed as a monitoring basis at US military training camps and became widespread for the use in workplaces and sports situation It is suggested in the international standard ISO 7243, OSHA (US Occupation Safety), Japan Society for Occupational Health and the SMA (Sports Medicine Australia) to establish the permissible heat exposure limits in health, sports or other physical activities.- Measurement : WBGT value (Indoor/Outdoor Wet bulb globe temperature), Black globe temperature, Humidity, Air temperature, Wet bulb temperature, Dew point Temperature- Measurement function :1. Wet bulb globe temperature (WBGT): Indoor : 0 to 59 oC. Outdoor : 0 to 56 oC.2. Black globe Temp (TG) : 0 to 80 oC.3. Air temperature (TA) : 0 to 50 oC.4. Wet bulb temperature (WB) : -21.6 to 50.0 oC.5. Humidity : 5 % to 95 % R.H..6. Dew point Temp. : -25.3 oC to 48.9 oC.- Unit : oC,oF, Resolution : 0.1 degree.- Adjustable WBGT alarm setting with buzzer sound output.- Control and monitor of physical activity in hot environment to limit the danger of heatrelated injuries.- Globe temperature measurement uses the Pt sensor, high accuracy.- Fast humidity measuring response time.- Direct measurement of the radiation effect with a brass black ball in 75 mm dia.- Real time SD memory card recorder, it is built-in Clock and Calendar.- Real time data recorder , sampling time set from 1 second to 3600 seconds.- Manual data record is available, can set the different position (location) No. (1 to 99).- Innovation and easy operation, computer is not need to setup extra software. After record the data, just take away the SD card from the meter and plug into the computer, the measured values with the time information (year/month/date/ hour/minute/second) can be downloaded to the Excel directly, then user can make the further data or graphic analysis by themselves.- SD card capacity : 1 GB to 16 GB.- Data hold, record max. and min. reading.- Power by UM3/AA (1.5 V) x 6 batteries or DC 9V adapter.- RS232/USB PC computer interface.- Complete set with the carrying case, SD card is optional.
  7. SCARLET TECH Heat Stress Meter
    Mulai

    Rp39.999.900

    SCARLET TECH Heat Stress Meter
    Deskripsi:
    Sensor Protection :Delicate temperature and humidity sensor are well protected by a replaceable polypropylene (PP) filter in a solid shield, exempted the sensors from dust damage and external strike. A silicone pad protects the mechanism of anemometer from dust.Automatic Warning : The working timer starts counting according to TWL value. When it expired, the device will notify the pager carriers remotely. It reminds you to take actions. 433 MHz technology is used to offer better penetration ability and 200 meter coverage in an open area is achieved. Please note that pager is available in TWL-1SR model.Smart User-Friendly Interface : Meters were supposed to sense the targets and give readings. Scarlet intends to do more. TWL theory determines the threshold for safe, fair, and dangerous working environment. Colorful LCD backlight tells you the risk level based on the TWL value. Work-rest schedule and fluid intake are integrated into the display. A countdown timer shows the time remaining before a recommended rest.
    atribut:
    • Indoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.0 (15...40 ); ±1.5(others)
    • Outdoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.5 (15...40 ); ±2.0(others)
    • Relative Humidity (°C): Range 5...95 %rh / Accuracy ±3% (at 25 ; 10...90 %rh) ±5% (others)
    • Dimensions (W x D x H) (mm): Body 59x37x316 Wind cup (top view) diameter 182 mm
    • Operating Range for Electronics (°C): -10…60
    • Power supply / consumption: 4 AAA 3V battery, power supply 6 mA consumption without lighting
    • Probe protection: Polypropylene plastic cage
    • Data logger: Yes. Min data rate 1 min up to 60 min, 2,000 data.
    • Connection Interface: Mini USB (UART)
    • Calibration / adjustment: Scarlet calibration kit
    • Wireless Connection (Optional) (Mhz): 433 (TWL-1SR Model)
    • Accuracy: '±1.0 %rh / ±0.2 at 23°C ±5°C/K
    • Air Temperature (°C): Range 0…60 / Accuracy ±0.6
    • Measurement Interval (s): 2
    • Wind Speed (m/s): Range 0.5...10 / Accuracy ±(2% of reading + 0.2)
  8. Sato Keiryoki Mfg Heat stroke heat index meter SK-170GT [JIS compliant product]
    Mulai

    Rp12.999.900

    Sato Keiryoki Mfg Heat stroke heat index meter SK-170GT [JIS compliant product]
    Deskripsi:
    It is a handy type measuring instrument that integrates a black globe thermometer, a thermometer, and a hygrometer that can measure the WBGT index, which is used as a guideline for heat stroke prevention and evaluation of heat stress in the working environment. This instrument complies with JIS B7922 Class 2.Heat stroke prevention and measurement of heat stroke heat index (WBGT index) in the working environment ・ For safety management of children and students in physical education classes and club activities ・ Safety management of indoor and outdoor sports event participants ・ High temperature For safety management of work in the environment ・ For roads, line maintenance work, agricultural work* Never get it wet as it is not waterproof. * Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.
    atribut:
    • Alarm: Setting: WBGT + 20.0-49.9 °C
    • Battery Life: Approximately 600 hours in continuous use (without alarm action)
    • Battery Life (hour): Approximately 600 for continuous use (without alarm operation)
    • Calibration Certificate: Compliant
    • Calibration Point: 23°C / 60%(at23°C)
    • Dimensions (mm): Black ball part: DIA60
    • Dimensions, Width W x Height H x Depth D (mm): Approximately 71 x 275 x 30 (D excludes the black ball part)
    • Display Sampling (s): About 2
    • Function: Indoor / outdoor switching of WBGT + index, auto power off function (about +20+ minutes) can be released, MAX (maximum value), MIN (minimum value) + display, HOLD + function
    • Humidity Measuring Range (%RH): 10.0~95.0
    • Included Accessories: Instruction manual x 1 book, pointer sticker x 3 types 1 sheet
    • Mass (g): Approximately 250 (including batteries)
    • Measurement Accuracy (°C): Temperature: ±0.6, Black ball temperature: ±1.2 (20.0 to 60.0°C), ±2.0 (other than above), WBGT index: ±2.0
    • Measurement Range Wind Speed (m/s): 0.1 to 3.0 (can be set in 0.1 m / s units in the range)
    • Measuring Accuracy (%): Humidity: ± 3.0 (30-90% rh, at 20-40 ° C), ± 5.0 (other than the above)
    • Operating Ambient Temperature (°C): 0~50
    • Operating Humidity (%): 95 or less
    • Power Supply: 9V battery 6F22 (006P) 1 piece
    • Resolution (%RH): 0.1
    • Resolution (°C): Temperature, black globe temperature, WBGT index: 0.1
    • Storage Environment: -10 to 50 ° C (no condensation)
    • Target of Measurement: Heat stroke heat index
    • Temperature Measurement Range (°C): WBGT index: 0-50, temperature: 0-50, black ball temperature: 0-80
    • Volume (dB): About 75
  9. Mother Tool Small Heatstroke Meter w/Black Ball
    Mulai

    Rp2.299.900

    Mother Tool Small Heatstroke Meter w/Black Ball
    atribut:
    • Power Supply: AAA size Alkali batteryx2 pieces (test attachment)
    • Size (mm): 65x117x50/Black Ball 40
    • Standards: JIS B 7922 Class 2 Compliant
    • Alarm Time (s): 15
    • Accessories: AAA size Alkali batteryx2 pieces, Arm Band, Carabiner, Strap, Instruction Manual
    • Package Size (mm): 130x245x60
    • Range (%RH): 10.0 to 95.0
    • Resolution (%RH): 0.1
    • Resolution (°C): 0.1
    • Sampling (time/s): 20
    • Warning Alarm (dB): 75
  10. AND WBGT Monitor
    Mulai

    Rp419.900

  11. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  12. SANSYO Glass cell for spectrophotometer
    Mulai

    Rp869.900

    SANSYO Glass cell for spectrophotometer
    atribut:
    • Height (mm): 45
    • Optical Path Length (mm): 4
    • Optical Path Width (mm): 10
    • Wall Thickness (mm): 1.25
  13. SCARLET TECH Class 1 Sound Level Meter
    Mulai

    Rp119.999.900

    SCARLET TECH Class 1 Sound Level Meter
    atribut:
    • Fulfils Standard: IEC 61672:2013 Class 1
    • Dimensions (mm): 310×72×32
    • Normal Frequency (kHz): 10 Hz~20
    • Measurement Range (dB): 27 ~140
    • Display: 128×64 OLED
  14. Extech Heat Stress WBGT Meter
    Mulai

    Rp6.099.900

    Extech Heat Stress WBGT Meter
    atribut:
    • Manufacturing Number: HT30
    • Humidity Range (% RH): 0-100
    • Temperature Range (°C): 0 to 80
    • Netto Weight (kg): 0.14
    • Dimension Unit (mm): 254x48.7x29.4
    • Type: Hygrometer
    • Resolution (°C): 0.1
  15. Extech Heat Stress Monitors
    Mulai

    Rp13.999.900

    Extech Heat Stress Monitors
    atribut:
    • UNSPSC: 41113607
  16. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  17. Tenmars Heat Stress WGBT Meter
    Mulai

    Rp8.099.900

    Tenmars Heat Stress WGBT Meter
    Deskripsi:
    - Quick-response capacitance sensor.- Accurate measurement for wet bulb globe
    atribut:
    • Measurement Range: WBGT : 0~59.0°C/32.0~138.0°F (Indoor&Outdoor without sunlight); 0~56.0°C/32.0~132.0°F (Outdoor with sunlight); TA : 0~50.0°C/32.0~122.0°F; TG : 0~80.0°C/32.0~176.0°F; %RH : 1%~99%; DEW : -35.3~48.9°C/-31.5~120.1°F; WET : -21.6~50.0°C/-6.9~122.0°F
    • Resolution: WBGT : 0.1 (Indoor&Outdoor without sunlight); 0.1 (Outdoor with sunlight); TA : 0.1; TG : 0.1; %RH : 0.1%; DEW : 0.1; WET : 0.1
    • Accuracy: WBGT : °C=±1.0/°F=±1.8 (Indoor&Outdoor without sunlight); °C=±1.5/°F=±2.7 (Outdoor with sunlight); TA : °C=±0.8/°F=±1.5; TG : °C=±0.6/°F=±1.1; %RH : ±3.0%RH(20~80%) ±5.0%RH(<20%,>80%)
    • Dimension (LxWxH) (mm): 300x70x50
  18. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
Daftar Harga heat stress monitor Terbaru October 2026
AND Heatstroke indices monitor MiharinboRp439.900
Extech Heat Stress MonitorRp8.999.900
REED INSTRUMENTS Heat Stress Monitor LCDRp17.999.900
TRIPLETT Heat Stress MonitorRp2.299.900
General Heat Stress MonitorRp4.599.900
REED INSTRUMENTS Heat Stress MonitorRp5.899.900
Lutron Thermometer/HEAT INDEX WBGT METERRp3.999.900
SCARLET TECH Heat Stress MeterRp39.999.900
Sato Keiryoki Mfg Heat stroke heat index meter SK-170GT [JIS compliant product]Rp12.999.900
Mother Tool Small Heatstroke Meter w/Black BallRp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait